Hoffman A14128CHQRFGW Enclosure, Hinged Cover, Window, NEMA 4X, 14" x 12" x 8", Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A14128CHQRFGW
  • Rexel Part Number:

    90563
  • UPC:

    783510312909

Junction Box, Hinged Cover, Quick Release, Clear Window, NEMA 4X, Size: 14" x 12" x 8", Gray, Fiberglass

$ 240.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A14128CHQRFGW

Rexel Part # 90563

UPC 783510312909

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 8 in

Product Height 14 in

Product Width 12 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch