Hoffman A16128JFGQRR Junction Box, Wall Mount, Type 4X, 16" x 12" x 8", Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16128JFGQRR
  • Rexel Part Number:

    90527
  • UPC:

    783510412708

Junction Box, Wall Mount, Type 4X, Enclosure, Raised Hinged, Solid Latching Cover, Size/Dims: 16 x 12 x 8 Inch, Material/Finish: Fiberglass/Gray.

$ 521.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16128JFGQRR

Rexel Part # 90527

UPC 783510412708

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 8 in

Product Height 16 in

Product Width 12 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch