Hoffman A16148CHQRFGW Junction Box, Type 4X, Window Cover, 16" x 14" x 8", Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16148CHQRFGW
  • Rexel Part Number:

    90555
  • UPC:

    783510313005

Junction Box, Wall Mount, Type 4X, Hinged, Clear Window Cover, Quick Release, Size/Dims: 16 x 14 x 8 Inch, Material/Finish: Fiberglass

$ 353.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16148CHQRFGW

Rexel Part # 90555

UPC 783510313005

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 8 in

Product Height 16 in

Product Width 14 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch