Hoffman A181610CHQRFG Enclosure, Hinged Cover, NEMA 4X, 18" x 16" x 10", Gray, Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A181610CHQRFG
  • Rexel Part Number:

    31833
  • UPC:

    783510318406

Junction Box, Wall Mount, Type 4X, Hinged, Solid Cover, Quick Release, Size/Dims: 18" x 16" x 10", Material/Finish: Fiberglass/Gray

$ 336.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A181610CHQRFG

Rexel Part # 31833

UPC 783510318406

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 10 in

Product Height 18 in

Product Width 16 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch