Hoffman A24H2010GQRLP Enclosure, NEMA 12, Hinged, 20" x 24" x 10", Fiberglass, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24H2010GQRLP
  • Rexel Part Number:

    32526
  • UPC:

    783510295301

Wall Mount, Type 4X, Enclosure, Hinged, Solid Cover, Quick Release, Size/Dims: 20" x 24" x 10", Material/Finish: Fiberglass/Gray

$ 1,326.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24H2010GQRLP

Rexel Part # 32526

UPC 783510295301

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 10 in

Product Height 24 in

Product Width 20 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch