Hoffman A36H3008GQRLP3PT Fiberglass, Wall Mount, Type 4x, 3 Pt, 36.25" x 30.25" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36H3008GQRLP3PT
  • Rexel Part Number:

    218887
  • UPC:

    783510143633

Wall Mount, Type 4X, Enclosure, Hinged, Solid Latching Cover, Quick Release, Size/Dims: 36.25" x 30.25" x 8", Material/Finish: Fiberglass/Gray

$ 2,010.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36H3008GQRLP3PT

Rexel Part # 218887

UPC 783510143633

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 8 in

Product Height 36 in

Product Width 30 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch