Hoffman A645JFGQRR Enclosure, Wall Mount, Type 4X, Hinged, 6" x 4" x 5", Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A645JFGQRR
  • Rexel Part Number:

    90594
  • UPC:

    783510412104

Wall Mount, Type 4X, Enclosure, Hinged, Solid Cover, Quick Release, Size/Dims: 5.50x4.00x5.02, Material/Finish: Fiberglass/Gray.

$ 181.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A645JFGQRR

Rexel Part # 90594

UPC 783510412104

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 5 in

Product Height 6 in

Product Width 4 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch