Hoffman A664CHQRFG Enclosure, Hinged Cover, NEMA 4X, 6" x 6" x 4", Gray, Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A664CHQRFG
  • Rexel Part Number:

    26343
  • UPC:

    783510297008

Wall Mount, Type 4X, Enclosure, Hinged, Solid Cover, Quick Release, Size/Dims: 6" x 6" x 4", Material/Finish: Fiberglass/Gray

$ 121.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A664CHQRFG

Rexel Part # 26343

UPC 783510297008

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch