Stahlin J1816HLL Enclosure, Hinge Cover With Latch, NEMA 4X, 18" x 16" x 8", Fiberglass

  • Mfr/Brand Name:

    Stahlin
  • Mfr Number:

    J1816HLL
  • Rexel Part Number:

    188844
  • UPC:

    785928109409

Enclosure, Hinge Cover With Latch, NEMA 4X, 18 x 16 x 8 Inch, Fiberglass

$ 236.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Stahlin

Mfr Part # J1816HLL

Rexel Part # 188844

UPC 785928109409

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Wall

Product Depth 8 in

Product Height 18 in

Product Width 16 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch