Hoffman UU1008030 Enclosure, NEMA 4X, 40" x 32" x 12", Wall Mount, Gray, Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    UU1008030
  • Rexel Part Number:

    25868
  • UPC:

    783510358402

Wall Mount, Type 4X, Enclosure, Solid Door, Size/Dims: 40.35x32.48x12.64, Material/Finish: Fiberglass.

$ 1,512.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # UU1008030

Rexel Part # 25868

UPC 783510358402

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 12.64 in

Product Height 40.35 in

Product Width 32.48 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch