Hoffman UU605025 Enclosure, NEMA 4X, 24" x 20" x 10", Wall Mount, Gray, Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    UU605025
  • Rexel Part Number:

    26140
  • UPC:

    783510358204

Wall Mount, Type 4X, Enclosure, Solid Door, Size/Dims: 23.94x19.53x10.63, Material/Finish: Fiberglass/Gray.

$ 850.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # UU605025

Rexel Part # 26140

UPC 783510358204

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 10.63 in

Product Height 23.94 in

Product Width 19.53 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch