Allied Moulded AM1426H Enclosure, Wall Mount, Type 4X, Hinged Cover, 14" x 12" x 6", Gray

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    AM1426H
  • Rexel Part Number:

    703635
  • UPC:

    085339914273

Enclosure, Wall Mount, Type 4X, Hinged, Solid Cover, Quick Release, Size: 14 x 12 x 6 Inch, Material/Finish: Fiberglass/Gray.

$ 86.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # AM1426H

Rexel Part # 703635

UPC 085339914273

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 6 in

Product Height 14 in

Product Width 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch