Allied Moulded AM2068L Type 4X, Hinged Cover, Wall Mount Enclosure

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    AM2068L
  • Rexel Part Number:

    250027
  • UPC:

    085339920717

Wall Mount, Type 4X, Enclosure, Hinged, Solid Latching Cover, Size/Dims: 20.00x16.00x8.13, Material/Finish:Fiberglass/Gray.

$ 226.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # AM2068L

Rexel Part # 250027

UPC 085339920717

UNSPSC 39121324

Color Gray

Cubic Inches 2602 in

IP/NEMA Rating 4X

Material Polyester

Mounting Wall

Product Depth 8 in

Product Height 20 in

Product Width 16 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch