Allied Moulded AM664H Enclosure, NEMA 4X, Hinged, 6" x 6" x 4", Wall Mount, Fiberglass

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    AM664H
  • Rexel Part Number:

    250078
  • UPC:

    08533990665

Enclosure, NEMA 4X, Hinged, 6 Inch x 6 Inch x 4 Inch, Wall Mount, Gray, Fiberglass

$ 61.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # AM664H

Rexel Part # 250078

UPC 08533990665

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch