Arlington EB1111 Heavy-duty, Non-metallic Enclosure Box 11"x11

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    EB1111
  • Rexel Part Number:

    447742
  • UPC:

    018997126702

Wall Mount, Nema 3R, Hinged, Solid Cover, Knockout for cam lock & Padlock latch. 11" x 11" x 3.5" with 1/2" & 3/4" KOs.

$ 2,765.94 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # EB1111

Rexel Part # 447742

UPC 018997126702

UNSPSC 39121321

Color Gray

IP/NEMA Rating 4X

Material Non-Metallic

Mounting Surface

Product Depth 3 1/2 in

Product Height 11 in

Product Width 11 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch