GE VJ1008NHWPL1 Enclosure, NEMA 4X, 10" x 8" x 5", Hinge Cover, Gray, Fiberglass

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    VJ1008NHWPL1
  • Rexel Part Number:

    206824
  • UPC:

    63539401272

Enclosure, NEMA 4X, 10 Inch x 8 Inch x 5 Inch, Hinge Cover, Padlock Latch, Fiberglass

$ 111.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # VJ1008NHWPL1

Rexel Part # 206824

UPC 63539401272

UNSPSC 39121300

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Wall Mount

Product Depth 5 in

Product Height 10 in

Product Width 8 in

Size 10 x 8 x 5 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch