Hubbell - Wiegmann HW-J121005CHQR Junction Box, NEMA 4X, 12" x 10" x 5", Hinge Cover, Gray, Polyester

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    HW-J121005CHQR
  • Rexel Part Number:

    362071
  • UPC:

    78672585725

Junction Box, NEMA 4X, 12" x 10" x 5", Hinge Cover, Quick Release Latches, Gray, Polyester

$ 199.26 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # HW-J121005CHQR

Rexel Part # 362071

UPC 78672585725

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Wall

Product Depth 5 in

Product Height 12 in

Product Width 10 in

Size 12 x 10 x 5 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch