Hoffman A10106PHCW Enclosure, NEMA 4X, 10" x 10" x 6", Hinged Window Cover, Polyester

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A10106PHCW
  • Rexel Part Number:

    33904
  • UPC:

    783510170875

Junction Box, NEMA 4X, 10 Inch x 10 Inch x 6 Inch, Hinged Clear Window Cover, Polyester

$ 173.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A10106PHCW

Rexel Part # 33904

UPC 783510170875

UNSPSC 39121309

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Surface

Product Depth 6 in

Product Height 10 in

Product Width 10 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch