Hoffman A1086CHSCFG Enclosure, NEMA 4X, Hinged Cover, 10" x 8" x 6", Gray, Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1086CHSCFG
  • Rexel Part Number:

    26385
  • UPC:

    783510296803

Wall Mount, Type 4X, Enclosure, Hinged, Solid Screw Cover, Size/Dims: 10" x 8" x 6", Material/Finish: Fiberglass/Gray

$ 115.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1086CHSCFG

Rexel Part # 26385

UPC 783510296803

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 6 in

Product Height 10 in

Product Width 8 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch