Hoffman A12106CHSCFG Enclosure, NEMA 4X, Hinged Cover, 12" x 10" x 6", Gray, Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A12106CHSCFG
  • Rexel Part Number:

    26366
  • UPC:

    783510296902

Junction Box, Wall Mount, Type 4X, Enclosure, Hinged, Solid Screw Cover, Size/Dims: 12.00x10.00x6.00, Material/Finish: Fiberglass/Gray.

$ 140.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A12106CHSCFG

Rexel Part # 26366

UPC 783510296902

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 10 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch