Hoffman A14128PHC Enclosure, NEMA 4X, Hinged Cover, 14" x 12" x 8", Gray, PVC

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A14128PHC
  • Rexel Part Number:

    33735
  • UPC:

    783510170776

Junction Box, Type 4X, Hinged, Solid Cover, Size/Dims: 14" x 12" x 8", Material/Finish: Polyester/Gray

$ 172.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A14128PHC

Rexel Part # 33735

UPC 783510170776

UNSPSC 39121309

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Surface

Product Depth 8 in

Product Height 14 in

Product Width 12 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch