Hoffman A16148CHSCFG Enclosure, NEMA 4X, Hinged Cover, 16" x 14" x 8", Gray, Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16148CHSCFG
  • Rexel Part Number:

    25698
  • UPC:

    783510297909

Junction Box, Wall Mount, Type 4X, Hinged, Solid Screw Cover, Size/Dims: 16" x 14" x 8", Material/Finish: Fiberglass/Gray

$ 217.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16148CHSCFG

Rexel Part # 25698

UPC 783510297909

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 8 in

Product Height 16 in

Product Width 14 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch