Hoffman A16148PHC Enclosure, NEMA 4X, Hinged Cover, 16" x 14" x 8", Gray, PVC

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16148PHC
  • Rexel Part Number:

    33519
  • UPC:

    783510170783

Junction Box, Type 4X, Hinged, Solid Cover, Size/Dims: 16.00x14.00x8.00, Material/Finish: Polyester/Gray.

$ 198.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16148PHC

Rexel Part # 33519

UPC 783510170783

UNSPSC 39121309

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Surface

Product Depth 8 in

Product Height 16 in

Product Width 14 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch