Hoffman A16148PHCW Hinged-Cover Enclosure w/ Clear Window, 16" x 14" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16148PHCW
  • Rexel Part Number:

    185576
  • UPC:

    783510170929

Junction Box, Removable Snap-Hinge, Cover with Clear Window, Type 4X, Size: 16" x 14" x 8", Dimensions: 17-1/4" x 12-1/2" x 8", Material/Finish: Polyester/Gray, Optional Cover Screws Included

$ 287.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16148PHCW

Rexel Part # 185576

UPC 783510170929

UNSPSC 39121309

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Surface

Product Depth 8 in

Product Height 16 in

Product Width 14 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch