Hoffman A644PHCW Type 4x Poly Window Cover QR/SC, 6.12" x 4.12" x 4.38

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A644PHCW
  • Rexel Part Number:

    452359
  • UPC:

    783510170820

Enclosure, Type 4X, Hinged, Window Cover, Size/Dims: 6.12" x 4.12" x 4.38, Material/Finish: Polyester/Gray

$ 121.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A644PHCW

Rexel Part # 452359

UPC 783510170820

UNSPSC 39121309

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 4 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch