Hoffman A864PHC Enclosure, Type 4X, Hinged, Solid Cover, 8" x 6" x 4", Polyester

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A864PHC
  • Rexel Part Number:

    33757
  • UPC:

    783510170721

Enclosure, Type 4X, Hinged, Solid Cover, Size/Dims: 8" x 6" x 4", Material/Finish: Polyester/Gray

$ 92.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A864PHC

Rexel Part # 33757

UPC 783510170721

UNSPSC 39121309

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Surface

Product Depth 4 in

Product Height 8 in

Product Width 6 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch