Hoffman A884PHC Enclosure, NEMA 4X, Hinged Cover, 8" x 8" x 4", Gray, PVC

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A884PHC
  • Rexel Part Number:

    33593
  • UPC:

    783510170738

Enclosure, Type 4X, Hinged, Solid Cover, Size/Dims: 8" x 8" x 4", Material/Finish: Polyester/Gray

$ 104.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A884PHC

Rexel Part # 33593

UPC 783510170738

UNSPSC 39121309

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Surface

Product Depth 4 in

Product Height 8 in

Product Width 8 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch