Hoffman HJ1008HWPL1LG Enclosure, Wall Mount, Type: 4X, Hinge Cover, 10" x 8" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    HJ1008HWPL1LG
  • Rexel Part Number:

    310111
  • UPC:

    783510158866

Wall Mount, Type: 4X, Enclosure, Hinged, Solid Latching Cover, Size/Dims: 11.31x9.31x5.43, Material/Finish: Fiberglass/Gray.

$ 137.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # HJ1008HWPL1LG

Rexel Part # 310111

UPC 783510158866

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Wall

Product Depth 5.43 in

Product Height 11.31 in

Product Width 9.31 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch