Hoffman HJ1210HWPL2LG Enclosure, Wall Mount, Type: 4X, Hinge Cover, 12" x 10" x 5"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    HJ1210HWPL2LG
  • Rexel Part Number:

    24390
  • UPC:

    783510158873

Flat Hinged Latch Cvr Encl, Bulletin Hj (fiberglass Hoffman J Series), Size/dims: 13.30x11.29x5.58, Material/finish: Fiberglass

$ 153.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # HJ1210HWPL2LG

Rexel Part # 24390

UPC 783510158873

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Wall

Product Depth 5.58 in

Product Height 13.30 in

Product Width 11.29 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch