Hoffman HJ606WLG Wall Mount Enclosure

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    HJ606WLG
  • Rexel Part Number:

    118749
  • UPC:

    783510158934

Wall Mount, Type 4X, Enclosure, Hinged, Solid Latching Cover, Size/Dims: 7.31x7.31x4.96, Material/Finish: Fiberglass/Gray.

$ 84.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # HJ606WLG

Rexel Part # 118749

UPC 783510158934

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 4.96 in

Product Height 7.31 in

Product Width 7.31 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch