Hoffman HJ806HWPL1LG Enclosure, Wall Mount, Type: 4X, Hinge Cover, 8" x 6" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    HJ806HWPL1LG
  • Rexel Part Number:

    241473
  • UPC:

    783510158859

Enclosure, Wall Mount, Type: 4X, Hinged, Solid Latching Cover, Size: 8 x 6 x 4 Inch, Material/Finish: Fiberglass/Gray.

$ 123.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # HJ806HWPL1LG

Rexel Part # 241473

UPC 783510158859

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Product Depth 4.98 in

Product Height 9.30 in

Product Width 7.31 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch