Hoffman Q202018PCIQRCCR Type 4X, Hinged Cover Enclosure

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    Q202018PCIQRCCR
  • Rexel Part Number:

    179800
  • UPC:

    783510159825

Enclosure, Type 4X, Hinged, Window Cover, Size/Dims: 7.40x7.40x6.81, Material/Finish: Polycarbonate/Gray.

$ 123.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # Q202018PCIQRCCR

Rexel Part # 179800

UPC 783510159825

UNSPSC 39121309

Color Gray

IP/NEMA Rating 4X

Material Polycarbonate

Mounting Surface

Product Depth 6.80 in

Product Height 7.40 in

Product Width 7.40 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch