Hoffman Q302018PCICC Type 4X, Hinged Cover Enclosure

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    Q302018PCICC
  • Rexel Part Number:

    306655
  • UPC:

    783510145293

Enclosure, Type 4X, Hinged, Window Cover, Size/Dims: 300x200x173mm, Material/Finish: Polycarbonate/Gray.

$ 139.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # Q302018PCICC

Rexel Part # 306655

UPC 783510145293

UNSPSC 39121309

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Surface

Product Depth 6.81 in

Product Height 11.81 in

Product Width 7.87 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch