Hoffman Q303018PCICC Type 4X, Hinged Cover Enclosure

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    Q303018PCICC
  • Rexel Part Number:

    249331
  • UPC:

    783510146498

Enclosure, Type 4X, Hinged, Window Cover, Size/Dims: 300x300x173mm, Material/Finish: Polycarbonate/Gray.

$ 162.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # Q303018PCICC

Rexel Part # 249331

UPC 783510146498

UNSPSC 39121309

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Surface

Product Depth 6.81 in

Product Height 11.81 in

Product Width 11.81 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch