Hoffman RHJ1008HWPL1LG Enclosure, Wall Mount, Type 4X, Hinged, 10" x 8" x 6", Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    RHJ1008HWPL1LG
  • Rexel Part Number:

    99434
  • UPC:

    783510158637

Wall Mount, Type 4X, Enclosure, Raised Hinged, Solid Latching Cover, Size/Dims: 10.00x8.00x6.19, Material/Finish: Fiberglass/Gray.

$ 143.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # RHJ1008HWPL1LG

Rexel Part # 99434

UPC 783510158637

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 6.19 in

Product Height 10 in

Product Width 8 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch