Hoffman RHJ1008WLG Enclosure, NEMA 4X, Screw Cover, 10" x 8" x 6", Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    RHJ1008WLG
  • Rexel Part Number:

    118855
  • UPC:

    783510158682

Enclosure, Type 4X, Screw Cover, Size/Dims: 10" x 8" x 6.19" Dimensions: 11.31" x 9.31" x 6.93", Material/Finish: Fiberglass/Gray.

$ 115.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # RHJ1008WLG

Rexel Part # 118855

UPC 783510158682

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Surface

Product Depth 6.19 in

Product Height 10 in

Product Width 8 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch