Hoffman RHJ1210HWLG Enclosure, NEMA 4X, Raised Screw Cover with Hinges, 12" x 10" x 7"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    RHJ1210HWLG
  • Rexel Part Number:

    119727
  • UPC:

    783510158576

Enclosure, NEMA 4X, Raised Screw Cover with Hinges, 12" x 10" x 7", Fiberglass, Gray.

$ 134.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # RHJ1210HWLG

Rexel Part # 119727

UPC 783510158576

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 7.10 in

Product Height 13.30 in

Product Width 11.29 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch