Hoffman RHJ1816HWPL2LG Enclosure, Wall Mount, Type 4X, 18" x 16" x 10", Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    RHJ1816HWPL2LG
  • Rexel Part Number:

    24583
  • UPC:

    783510158675

Wall Mount, Type 4X, Enclosure, Raised Hinged, Solid Latching Cover, Size/Dims: 19.32x17.31x11.07, Material/Finish: Fiberglass/Gray.

$ 286.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # RHJ1816HWPL2LG

Rexel Part # 24583

UPC 783510158675

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 11.07 in

Product Height 19.32 in

Product Width 17.31 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch