Hoffman UU504020 Enclosure, NEMA 4X, Hinged Cover, 20" x 16" x 8", Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    UU504020
  • Rexel Part Number:

    25839
  • UPC:

    783510336806

Enclosure, NEMA 4X, Hinged Cover, 20 x 16 x 8 Inch, Fiberglass

$ 597.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # UU504020

Rexel Part # 25839

UPC 783510336806

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 8.98 in

Product Height 20.2 in

Product Width 16.26 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch