Hoffman UU504020W Type 4X, Hinged Cover, Wall Mount Enclosure

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    UU504020W
  • Rexel Part Number:

    209705
  • UPC:

    783510337100

Wall Mount, Type 4X, Enclosure, Hinged, Solid Latching Cover, Size/Dims: 20.2 in X 16.26 in X 8.98 in, Material/Finish: Fiberglass/Gray.

$ 894.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # UU504020W

Rexel Part # 209705

UPC 783510337100

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 8.98 in

Product Height 20.2 in

Product Width 16.26 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch