Stahlin DS121006HW Enclosure, NEMA 4X, 12" x 10" x 6", Hinge Cover, Fiberglass

  • Mfr/Brand Name:

    Stahlin
  • Mfr Number:

    DS121006HW
  • Rexel Part Number:

    119023
  • UPC:

    78592890747

Enclosure, NEMA 4X, 12 x 10 x 6 Inch, Hinge Cover, Fiberglass

$ 124.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Stahlin

Mfr Part # DS121006HW

Rexel Part # 119023

UPC 78592890747

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch