Stahlin J1008HPL Enclosure, NEMA 4X, 10" x 8" x 4", Hinge Cover, Fiberglass

  • Mfr/Brand Name:

    Stahlin
  • Mfr Number:

    J1008HPL
  • Rexel Part Number:

    29970
  • UPC:

    785928108655

Enclosure, NEMA 4X, 10 Inch x 8 Inch x 4 Inch, Hinge Cover, Fiberglass

$ 113.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Stahlin

Mfr Part # J1008HPL

Rexel Part # 29970

UPC 785928108655

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Wall

Product Depth 4 in

Product Height 8 in

Product Width 10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch