Stahlin J1210HPL Enclosure, NEMA 4X, 12" x 10" x 5", Hinged Cover, Gray, Polyester

  • Mfr/Brand Name:

    Stahlin
  • Mfr Number:

    J1210HPL
  • Rexel Part Number:

    29946
  • UPC:

    78592810875

Enclosure, NEMA 4X, 12 Inch x 10 Inch x 5 Inch, Hinged Cover with Padlock, Gray, Polyester

$ 156.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Stahlin

Mfr Part # J1210HPL

Rexel Part # 29946

UPC 78592810875

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Wall

Product Depth 5 in

Product Height 12 in

Product Width 10 in

Size 12 x 10 x 5 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch