Stahlin J1412HPL Enclosure, NEMA 4X, 14" x 12" x 6", Hinge Cover, Fiberglass

  • Mfr/Brand Name:

    Stahlin
  • Mfr Number:

    J1412HPL
  • Rexel Part Number:

    29924
  • UPC:

    785928108808

Enclosure, NEMA 4X, 14 Inch x 12 Inch x 6 Inch, Hinge Cover, Fiberglass

$ 163.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Stahlin

Mfr Part # J1412HPL

Rexel Part # 29924

UPC 785928108808

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Wall

Product Depth 6 in

Product Height 12 in

Product Width 14 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch