Stahlin J606HW Enclosure, NEMA 4X, 6" x 6" x 4" Hinged Cover, Gray, Polyester

  • Mfr/Brand Name:

    Stahlin
  • Mfr Number:

    J606HW
  • Rexel Part Number:

    313228
  • UPC:

    78592821063

Enclosure, NEMA 4X, 6 Inch x 6 Inch x 4 Inch Hinged Cover, Gray, Polyester

$ 81.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Stahlin

Mfr Part # J606HW

Rexel Part # 313228

UPC 78592821063

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Wall

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Size 6 x 6 x 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch