Stahlin N302412HWT Enclosure, NEMA 4X, 30" x 24" x 12" Hinged Cover, Gray, Polyester

  • Mfr/Brand Name:

    Stahlin
  • Mfr Number:

    N302412HWT
  • Rexel Part Number:

    548836
  • UPC:

    78592822080

Enclosure, NEMA 4X, 30 Inch x 24 Inch x 12 Inch Hinged Cover with Latch, Gray, Polyester

$ 1,069.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Stahlin

Mfr Part # N302412HWT

Rexel Part # 548836

UPC 78592822080

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Wall

Product Depth 12 in

Product Height 30 in

Product Width 24 in

Size 30 x 24 x 12 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch