Carlon CC12106 Type 4X, Hinged Cover Enclosure

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    CC12106
  • Rexel Part Number:

    31269
  • UPC:

    034481103653

Enclosure, Type 4X, Hinged, Size/Dims: 12" X 10" X 6", Material/Finish: Polycarbonate/Gray.

$ 176.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # CC12106

Rexel Part # 31269

UPC 034481103653

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 10 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch