Carlon CJ1085 Enclosure, Type 4X, Hinged, Size: 10" X 8" X 5", Polycarbonate

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    CJ1085
  • Rexel Part Number:

    29277
  • UPC:

    034481102601

Enclosure, Type 4X, Hinged, Size/Dims: 10 X 8 X 5 Inch, Material/Finish: Polycarbonate/Gray.

$ 135.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # CJ1085

Rexel Part # 29277

UPC 034481102601

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Polyester

Mounting Surface

Product Depth 5 in

Product Height 10 in

Product Width 8 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch