Cooper B-Line 242412SCGVNK Enclosure, NEMA 1, Screw Cover, 24" x 24" x 12", Steel/Galvanized

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    242412SCGVNK
  • Rexel Part Number:

    455793
  • UPC:

    78205100296

Enclosure, NEMA 1, Screw Cover, 24 Inch x 24 Inch x 12 Inch, No Knockout, Steel/Galvanized

$ 544.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 242412SCGVNK

Rexel Part # 455793

UPC 78205100296

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 24 in

Product Width 24 in

Size 24 x 24 x 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch