Cooper B-Line 24248SCGVNK Enclosure, NEMA 1, Screw Cover, 24" x 24" x 8", Steel/Galvanized

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    24248SCGVNK
  • Rexel Part Number:

    402020
  • UPC:

    78205100281

Enclsoure, NEMA 1, Screw Cover, 24 Inch x 24 Inch x 8 Inch, Steel/Galvanized, No Knockouts

$ 349.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 24248SCGVNK

Rexel Part # 402020

UPC 78205100281

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 24 in

Product Width 24 in

Size 24 x 24 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch